Pros, Join Our TradeMaster Program!
Description
  • Stainless Steel Water Heater Flex Connector
  • High flexibility
  • 125 PSI Continuous/ 200 PSI Max
  • 190-degree temperature rated
  • IAPMO Listed
  • Meets ASME A112.18.6
  • Large ID for high flow rate
  • Extremely resistant to kinking
  • Also for use with other water supplied equipment
  • Complies with CA Lead Law

    Application:
  • Water heater
  • Water flex connector
  • Read more
    Manuals (1)
    Specs
    Length (Inches):
    18"
    Size:
    1"
    Connection Type:
    FNPT x FNPT
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Closed Now: Phone Hours
    Monday – Thursday
    8am–7:45pm ET
    Friday
    8:30am–7:45pm ET

    58 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.