Pros, Join Our TradeMaster Program!
Description
Features:
  • TESTRITE No-Hub PVC DWV Test/Cleanout Tee with Plug
  • Includes Black PVC Test/Cleanout Tee, Black PVC Spanner Ring and Cleanout Plug for no-hub cast iron piping systems
  • Cleanout Plug provides a 1/4" x 20 female brass thread tap for cleanout cover screw
  • Designed for markets that allow combined plastic and cast iron piping hybrid systems
  • Ideal for horizontal and vertical testing
  • Made in the USA
  • Lab tested and IAPMO (UPC/IPC) Listed
Hide Description
Manuals (2)
Specs
Size:

4"

Material:

PVC

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.