Pros, Join Our TradeMaster Program!
Description
Please Note: Well Clamp Assembly is sold separately and NOT INCLUDED.

Description: Copper. Bulb size: 3/8 in. x 3 in. (10 mm x 76 mm). Well size:3 in. (76 mm) insertion, 1 1/2 in. (38 mm) insulation, 3/4 in. NPT.
Materials: Copper
Spud Thread Size: 3/4 in. x 14 NPT
Insertion Length: 3 in.
Insulation Depth (in.): 1 1/2 in.
Shell (internal diameter): 3/8 in.
Capillary Diameter: 5/64 in.
Ref: Honeywell.com
Read more
Manuals (1)
Specs
Size:
3/4"
Application:
Accessory
Insertion Length:
3"
Shell ID:
3/8"
Bulb Size:
3/8" x 3"
Insulation:
1-1/2"
Capillary Diameter:
5/64"
Material:
Copper
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

1 Video

    13 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.