Pros, Join Our TradeMaster Program!
Description
Replacement head for V4043A, (240v, 50 Hz)

Specifications
  • Application: Replacement Head for V Series Zone Valve
  • Voltage: 240v
  • Frequency: 50 Hz
  • Electrical Connections: 18 in. leads
  • Electrical Connection Location: Same side of manual lever
  • Maximum Ambient Temperature (F): 125F
  • Used With Valve: Two Way
  • Used With Valve Action: Spring return to close
Read more
Manuals (1)
Specs
Product Type:
Replacement Head
Application:
Replacement Part
Used With:
V8043A Series
Used with Valve:
Two-Way
Valve Action:
Spring Return to Close
Position:
Normally Closed
Voltage:
240v
Max Ambient Temp (°F):
125°F
Wiring:
18" Leads
Hertz:
50
Electrical Connection Location:
Manual Lever Side
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

2 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.