COVID-19 Landing Page
Description
Replacement head for V4044 (120v, 60 Hz)

Specifications
  • 120 Vac, 60 Hz Replacement head
  • Application: Replacement Head for V Series Zone Valve
  • Voltage: 120 Vac
  • Frequency: 60 Hz
  • Electrical Connections (in.): 18 Inch Leads
  • Electrical Connection Location: Opposite side of manual lever
  • Maximum Ambient Temperature (F): 125F
  • Used With Valve: Diverting
  • Used With Valve Action: Spring return to close "A" port
Read more
Manuals (1)
Specs
Application:
Replacement Part
Product Type:
Replacement Head
Used With:
V4044 Series
Voltage:
120v
Position:
Normally Closed
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Friday
8am–7:45pm ET

This item is compatible with the following Honeywell model numbers.

Click on any model number to view complete parts list

warning icon  There are no compatible model numbers that match your entry.

Load More

Please note: Many replacement parts have subtle differences between them and can be easily confused. Attempting to install the incorrect part voids the return coverage. If you are not completely sure your order is correct please give us a call at 1-888-757-4774.

Need help finding a replacement part?

Fill out the part request form and someone will get back to you shortly.

Part request form
2 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.