COVID-19 Landing Page
Description
  • Application: Replacement Head for V Series Zone Valve
  • Used With: Diverting Valves; Valves with Action of Spring return to close "A" port
  • Electrical Connections : 96 in. leads on same side of manual lever
Read more
Manuals (1)
Specs
Position:
Normally Closed
Voltage:
120v
Frequency:
60 Hz
Electric Connection:
96" Leads
Max Ambient Temp (°F):
125°F
Used With:
V4044A Series
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Friday
8am–7:45pm ET

This item is compatible with the following Honeywell model numbers.

Click on any model number to view complete parts list

warning icon  There are no compatible model numbers that match your entry.

Load More

Please note: Many replacement parts have subtle differences between them and can be easily confused. Attempting to install the incorrect part voids the return coverage. If you are not completely sure your order is correct please give us a call at 1-888-757-4774.

Need help finding a replacement part?

Fill out the part request form and someone will get back to you shortly.

Part request form
2 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.