COVID-19 Landing Page
Description
Product Features
  • Application: Replacement Motor for V Series Zone Valve
  • Frequency: 60 Hz
  • Voltage: 24V
  • Electrical Connections (in.): 18 in. leads
  • Valve Type: Zone Valve
Read more
Specs
Product Type:
Actuator
Application:
Air Quality
Voltage:
24v
Wires to Motor:
2
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Friday
8am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.