Pros, Join Our TradeMaster Program!
Description
Honeywell ARD6 Round damper with 24-volt, spring return damper motor used to control volume of circulating air in heating, cooling, and ventilating systems.

Features
  • Galvanized steel.
  • Single-blade damper.
  • Shipped as power closed/spring return open damper, for use with Honeywell Zoning Systems.
  • Blade closes off tightly against gasket for minimal leakage.
  • Rated to operate up to 1 in. wc.
Read more
Specs
Size:
6"
Material:
Galvanized Steel
Application:
Air Quality
Voltage:
24v
Motor:
Spring Open
Power Closed
Reversible
Motor Mount:
Top
Side
Motor Timing:
10 seconds Spring Return
30 Seconds Power Closed
Shape:
Round
Wires to Motor:
2
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

3 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.