COVID-19 Landing Page
Description
Product Features:
  • Provides a low voltage power source for any Honeywell zone control panel or damper
  • Powers up to 5 ZD or ARD damper motors and 12 RRD damper motors from one 40VA transformer
  • Mounting options include plate or foot mounting
  • 120/240 VAC primary
  • Rated for 130 F

Product Specifications:
  • Application: Universal Mount Transformer
  • Voltage: 120/240V Primary, 24V Secondary 40VA
Read more
Manuals (1)
Specs
Voltage (Primary):
120v
240v
Application:
Air Quality
Mount:
Foot
Plate
Voltage (Secondary):
24v
VA Rating:
40
Wiring:
9" leadwires
2 Screw Terminals
Width:
2-3/8"
Height:
3-3/16"
Depth (Inches):
3-5/8"
Electrical Output:
24 Vac at 40 VA
Hertz:
60
Temperature Range (F):
-20°-105°F
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

9 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.