COVID-19 Landing Page
Description
Provide power to 24 Vac circuits in heating/cooling control systems. Intended for use in systems with predictable, uniform loads. Can be used in any application that does not exceed the listed ratings.

Specifications
  • Description: Plate or panel mounted 120/208/240 Vac Transformer with 9 in. lead wires and metal end bells
  • Electrical Ratings: 120 Vac, 208 Vac, 240 Vac
  • Electrical Ratings -Secondary Voltage: 27.5 V.O.C.
  • Frequency: 60 Hz
  • Mounting: Includes 1/2 14 NPSM conduit connector and lock nut for mounting on plate or panel (not included) with 7/8 in. knockout, and feet for surface mount.
  • Electrical Connections (Primary)(in): 9 in. leadwires
  • Electrical Connections (Secondary)(in.): 9 in. leadwires
  • Electrical Ratings -Output: 24 Vac at 50 VA
  • Dimensions: 3-3/16 in. high x 2-3/16 in. wide x 3-5/8 in. deep
  • Temperature Ratings: -20 F to +105 F
  • Includes: Button for manually resetting the circuit breaker and metal end bells.

Features
  • Rated at 50 VA.
  • Color-coded leadwires for primary connections and screw terminals for secondary connections, fixed 1/4 inch (6 mm) male quick-connects or color-coded leadwires for both primary and secondary, are standard.
  • Meet NEC Class 2 requirements.
  • Meet Underwriters Laboratories Inc. Standard UL 1585 and are identified. Class 2 not wet, Class 3 wet.
Read more
Manuals (1)
Specs
Application:
24v Controls
Mount:
Plate
Panel
Voltage (Primary):
120v
208v
240v
Wiring:
9" leadwires
Voltage (Secondary):
27.5 V.O.C.
Electrical Output:
24 Vac at 50 VA
Hertz:
60
Temperature Range (F):
-20°-105°F
VA Rating:
50
NEMA Rating:
None
Height:
3-3/16"
Width:
2-3/16"
Depth (Inches):
3-5/8"
Features:
Metal End Bells
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

2 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.