COVID-19 Landing Page
Description
Provide power to 24 Vac circuits in heating/cooling control systems. Intended for use in systems with predictable, uniform loads. Can be used in any application that does not exceed the listed ratings.

Features
  • Rated at 75 VA.
  • Color-coded leadwires for primary connections and screw terminals for secondary connections, fixed 1/4" (6 mm) male quick-connects or color-coded leadwires for both primary and secondary, are standard.
  • Meet NEC Class 2 requirements.
  • Meet Underwriters Laboratories Inc. Standard UL 1585 and are identified. Class 2 not wet, Class 3 wet.
  • Includes: Metal end bells

Read more
Manuals (1)
Specs
Application:
24v Controls
Voltage (Primary):
120v
240v
208v
Voltage (Secondary):
27.5 V.O.C.
Mount:
Plate
Foot
Clamp
VA Rating:
75
Width:
2-3/8"
Height:
3-3/16"
Depth (Inches):
3-5/8"
Wiring:
9" leadwires
2 Screw Terminals
Electrical Output:
24 Vac at 75 VA
Hertz:
60
Temperature Range (F):
-20°-105°F
NEMA Rating:
Type E
Features:
Metal End Bells
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

9 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.