COVID-19 Landing Page
Description
Features:
  • Override protection provided.
  • Color-coded leadwires for primary connections.
  • Energy limiting, meets NEMA Standard DC20-1992.
  • Transformer is marked NEMA Type D.
  • Meets NEC Class 2 not wet, Class 3 wet and U.L. 1585 requirements.
  • Mount within proper enclosure.
Specifications:
  • Electrical Ratings-Primary Voltage: 120 Vac
  • Electrical Ratings-Secondary Voltage: 26.5 V.O.C.
  • Frequency: 60 Hz
  • Frequency: 50 Hz
  • Mounting: Can be foot mounted, plate mounted on 4" x 4", 4" octagon, or 2" x 4" electrical boxes (transformer all above plate or 3/4 above plate); or clamp mounted via a junction box knockout.
  • NEMA Rating: NEMA type D
  • Electrical Connections (Primary)(in.): 9" leadwires
  • Electrical Connections (Primary)(mm): 229 mm leadwires
  • Electrical Connections (Secondary)(in.): (2) screw terminals
  • Electrical Connections (Secondary)(mm): (2) screw terminals
  • Electrical Ratings -Output: 24 Vac at 40 VA
  • Dimensions (in.): 3-7/32" high x 2-7/32 in. wide x 3-1/16" deep
  • Dimensions (mm): 81.8 mm high x 56.4 mm wide x 77.8 mm deep
  • Temperature Ratings (F): -20 F to +105 F
  • Temperature Ratings (C): -29 C to +41 C
  • Approvals, Underwriters Laboratories Inc: UL Component Recognized.
  • Approvals, Canadian Standards Association: Certified
  • Approvals, N.E.C.: NEC Approved.
  • Tradeline Value: Super Tradeline
Read more
Specs
Application:
24v Controls
Voltage (Primary):
120v
Voltage (Secondary):
26.5 V.O.C.
Mount:
Plate
Foot
Clamp
Width:
2-7/32"
Height:
3-7/32"
Depth (Inches):
3-1/16"
VA Rating:
40
Wiring:
9" leadwires
2 Screw Terminals
Electrical Output:
24 Vac at 40 VA
Hertz:
60
50
Temperature Range (F):
-20°-105°F
NEMA Rating:
Type D
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

8 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.