Pros, Join Our TradeMaster Program!
Description
When it comes to automatically controlling outdoor or indoor lights, pool pumps or fans, Honeywell’s EconoSwitches ease of use and sleek design makes them much appreciated by homeowners while contractors enjoy their easy installation. As with all Honeywell Switches and Timers, the EconoSwitches are synonymous with reliability and convenience while enabling energy savings and providing security to homeowners.

Product Specifications
  • Application: Halogen lights; Fluorescent lights; Incadescent lights
  • Dimensions (in.): 1-13/16 in. wide x 2-23/32 in. high x 1-13/16 in. deep
  • Dimensions (mm): 43 mm wide x 68 mm high x 43 mm deep
  • Comments: Single pole 2-wire or multiswitch (3-way) 3 wire; White backlit screen; Hidden lock
  • Electrical Ratings: Maximum Load - 500 W @ 120 V, 40 W min.; Resistive Load - 40 W min., 500 W max. @ 120 Vac
  • Frequency: 60 Hz
  • Approvals, Underwriters Laboratories Inc.: Approved
  • Electrical Connections: Single pole 2 wire; Multiswitch (3-way), 3 wire
  • Voltage: 120 Vac
  • Shipping and Storage Temperature Range (F): -40 F to 140 F
  • Shipping and Storage Temperature Range (C): -40C to 60 C
  • Ambient Temperature Range (F): Operating: 5 F to 122 F
  • Ambient Temperature Range (C): Operating: -15 C to 50 C
  • Programmability: Weekly/Daily Programming (21 on, 21 off); Solar Timetable
  • Operating Mode: Random; Manual (conventional on/off switch); Automatic
Read more
Manuals (2)
Specs
Color:
White
Voltage:
120v
Hertz:
60
Programmability:
Solar Timetable
7 Day
Operating Temp Range:
5° to 122°F
Max Temp (F):
122°F
Wattage:
500
User Interface:
Push Button
Features:
Backlit Display
Events:
7 ON / 7 OFF
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.