Pros, Join Our TradeMaster Program!
Description
Weekly/Daily Programmable wall switch for all types of lighting and motors up to 1 HP
  • Application: Incandescent lights, Halogen lights, Fluorescent lights, CFLs, Electronic ballasts
  • Application: Motors (up to 1 HP)
  • Electrical Connections: Single pole 3 wire (line, load, neutral)
  • Operating Mode: Manual (conventional on/off switch), Automatic
  • Programmability: Weekly/Daily Programming (7 on, 7 off)
  • Electrical Ratings, Maximum Load: 2400 W resistive or inductive, 1 HP motor @ 120 V
  • Electrical Ratings, Inductive Load: 20 A @ 120 V
  • Electrical Ratings, Resistive Load: 2400 W @ 120 Vac
  • Electrical Ratings, Motor: 1 HP @ 120 Vac
  • Dimensions (in.): 1-13/16 in. wide x 2-23/32 in. high x 1-19/32 in. deep
  • Operating Ambient Temperature Range (F): 5 F to 122 F
  • Storage Temperature (F): -4 F to 122 F
Read more
Manuals (2)
Specs
Color:
Almond
Voltage:
120v
Hertz:
60
Programmability:
7 Day
Operating Temp Range:
5° to 122°F
Max Temp (F):
122°F
Wattage:
2400
User Interface:
Push Button
Features:
Backlit Display
Hidden Buttons
Events:
7 ON / 7 OFF
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.