Pros, Join Our TradeMaster Program!
Description
Non-Programmable Line Volt Thermostat w/ TRIAC for Electric Heating (277V)

Product Features
  • Ultimate temperature control - the most accurate type of thermostat on the market (± 0.15 C/ 0.27 F)
  • On-screen heating power indicator gives as-a-glance verification of power being used
  • 2-wire non-polarized connection means fast, hassle-free installation
  • Up/down buttons enables easy temperature setting
  • Also ideal for radiant ceilings
  • Battery-free
Hide Description
Specs
Application:

Electric Heat (Line Voltage)

Stages:

1 Heat

Programmability:

Non-Programmable

User Interface:

Push Button

Mount:

Vertical

Options:

Large Display

Power Method:

Hardwired

Temperature Range (F):

40°F - 86°F

Voltage:

277v

Switch:

SPST

Frequency:

50-60 Hz

Color:

White

Electric Connection:

6" Tinned Copper Lead Wires

Wireless:

No

Humidity Control:

No

×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.