Application: | Electric Heat (Line Voltage) |
---|---|
Stages: | 1 Heat |
Programmability: | Non-Programmable |
User Interface: | Push Button |
Mount: | Vertical |
Options: | Large Display |
Power Method: | Hardwired |
Temperature Range (F): | 40°F - 86°F |
Voltage: | 240v |
Switch: | SPST |
Frequency: | 50-60 Hz |
Color: | White |
Electric Connection: | 6" Tinned Copper Lead Wires |
Wireless: | No |
Humidity Control: | No |