Pros, Join Our TradeMaster Program!
Description
This system is specially designed for large floor heating applications exceeding 15A.

Features:
  • A floor heating area exceeding 15A is separated into zones, with a linked unit responsible for heating each zone.
  • All linked units are controlled by a master thermostat responsible for settings/programming of the entire floor.
  • No settings dial. Settings controlled by master means units can be installed anywhere
  • ON/STANBY switch enables unit's heating area to be shut down independently of other heating areas
  • Built-in GFCI/EGFPD with test light. No need to buy separate safety cutoff.
Specifications
  • Application: Master unit for radiant floor
  • Dimensions (in.): 4.9 in. X 2.8 in. X 0.9 in.
  • Includes: Aube AC112-01 15-feet / 4.6-m floor sensor
  • Used With: Aube CT230-120GA, CT230-120GB, CT230-240GA or CT230-240GB Floor Heating Slave Units; Aube AC112-01 North American Floor Sensor (15-feet / 4.6-m)
  • Comments: With Backlit Display; works with up to 10 CT230 slave units
  • Mounting: Vertical
  • Electrical Ratings: Maximum Load: 75 mA @ 12 VDC
  • Approvals, Canadian Standards Association: Approved; Compliant to CAN/CSA-C828-06Electrical Connections6 in. (150 mm) tinned copper lead wires
  • Supply Voltage: 75 mA @ 12 VDC
  • Switch Positions (System): AF (ambient + floor)/ F (floor only); Display format: F/12 h or C/24h; Early Start function: Enabled or Disabled
  • Operating Temperature Range (F): 32 F to 122 F
  • Operating Temperature Range (C): 0 C to 50 C
  • Power Method: Hardwired
  • Sensor Element: Thermistor
  • Color: White
  • Ambient Temperature Range (F): 32 F to 140 F
  • Ambient Temperature Range (C): 0 C to 60 C
  • Switch Type: Relay
  • Programmability: 7 Day program
  • Temperature Control Mode: Selections
  • Ambient Air; Floor
  • Setting Temperature Range (F: ): Ambient: 40 F to 86 F, Floor limit 40 F to 104
  • Setting Temperature Range (C): Ambient: 5 C to 30 C; Floor limit: 5 C to 40 C
  • Parts Needed for Operation (not included): - Non-Zoned SystemMust be linked to at least 1 slave unit (CT-230-XXXXXX)

Read more
Specs
Application:
Electric Heat (Line Voltage)
Stages:
1 Heat
Programmability:
7 Day
Programmable
User Interface:
Push Button
Mount:
Vertical
Options:
Large Display
Works with Sensor
Power Method:
Hardwired
Switch:
Relay
Operating Temp Range:
32°-120°F
Temperature Range (F):
40°F - 104°F (Floor)
40°F - 86°F
Voltage:
12 VDC
Color:
White
Height:
4-9/10"
Width:
2-4/5"
Depth (Inches):
9/10"
Electric Connection:
6" Tinned Copper Lead Wires
Wireless:
No
Humidity Control:
No
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.