Pros, Join Our TradeMaster Program!
Description
These stylish programmable thermostats with a large backlit LCD are available with 5 mA GFCIs or 15 mA EGFPDs.

Features:
  • Three choices of temperature control in a single thermostat (Ambient, Floor, or Ambient with Floor temperature limits)
  • 5 mA ground fault circuit interrupter (GFCI) on GA models
  • 15 mA equipment ground fault protection devices (EGFPD) on GB models
  • GFCI and EGFPD test light verifies safety control is functioning properly and alerts if a leak is detected
  • Advanced temperature control ensures total comfort by minimizing temperatue varations
  • ON/OFF switch enables thermostat shutdown at the end of heating season for added security
  • Early Start function ensures programmed temperature is reached by programmed time
  • Temporary bypass enables temperature override without changing programming
Read more
Manuals (1)
Specs
Application:
Electric Heat (Line Voltage)
Stages:
1 Heat
Programmability:
7 Day
Programmable
User Interface:
Push Button
Mount:
Vertical
Options:
Large Display
Works with Sensor
Power Method:
Hardwired
Temperature Range (F):
40°-86°F
Voltage:
240v
Switch:
SPST
Color:
White
Electric Connection:
6" Tinned Copper Lead Wires
Wireless:
No
Humidity Control:
No
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.