Pros, Join Our TradeMaster Program!
Description
Features:
  • Three choices of temperature control in a single thermostat (Ambient, Floor, or Ambient with Floor temperature limits)
  • 15 mA equipment ground fault protection devices (EGFPD) on GB models
  • GFCI and EGFPD test light verifies safety control is functioning properly and alerts if a leak is detected
  • Advanced temperature control ensures total comfort by minimizing temperature variations
  • ON/Standby switch enables thermostat shutdown at the end of heating season for added security
  • Early Start function ensures programmed temperature is reached by programmed time
  • Temporary bypass enables temperature override without changing programming

Specifications:
  • Switch Positions (System): AF (ambient+floor)/ F (floor only)
  • Switch Positions (System): Display format: F/12 h or C/24h
  • Switch Positions (System): Early Start function: Enabled or Disabled
  • Electrical Ratings Maximum Load: 15 A (resistive only), 3600 W @ 240V, 1800 W @ 120 V
  • Electrical Connections: 6 in. (150 mm) tinned copper lead wires
  • Includes 15-feet / 4.6-m floor sensor
  • With Backlit Display
  • Used With: Aube CT240/CT241 Telephone Controller
  • Used With: Aube AC112-01 50-feet / 15-m floor sensor
  • Parts Needed for Operation (not included): Non-Zoned System Aube AC112-01 15-feet/4.6-m North American Floor Sensor
Read more
Manuals (1)
Specs
Application:
Electric Heat (Line Voltage)
Stages:
1 Heat
Programmability:
7 Day
Programmable
User Interface:
Push Button
Mount:
Vertical
Options:
Works with Sensor
Large Display
Comes with Sensor
Power Method:
Hardwired
Temperature Range (F):
40-86 F ambient / 40-104 F Floor
Voltage:
120v
240v
Switch:
DPST
Frequency:
60 Hz
Color:
White
Height:
4-9/10"
Width:
2-4/5"
Depth (Inches):
9/10"
Electric Connection:
6" Tinned Copper Lead Wires
Wireless:
No
Humidity Control:
No
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

3 Videos

    1 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.