Pros, Join Our TradeMaster Program!
Description
Features:
  • Selectable temperature control gives thermostat flexibility to control a range of heating applications
  • Comfort, economy and vacation presets enable temperature changes at the touch of a button
  • Pump protection activates pump for one minute every 24 hours to prevent seizure
  • Compact design, one of the smallest thermostats on the market
  • Precise LCD shows room temperature in increments of 0.1 C or 0.1 F
  • Low battery indicator gives 60-day warning to replace batteries
  • Remote input enables change of temperature modes from phone (Aube telephone controller required) or alarm/automation system with dry contact output
Read more
Manuals (1)
Specs
Application:
Hydronic Heating
Programmability:
Non-Programmable
Stages:
1 Heat
User Interface:
Push Button
Mount:
Vertical
Power Method:
Battery
Voltage:
24v
Operating Temp Range:
32° to 122°F
Operating Humidity:
0% to 95% (non-condensing)
Wiring:
R
W
Color:
White
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

4 Videos

    3 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.