Pros, Join Our TradeMaster Program!
Description
It is now possible to stock one vent for all venting needs between 1 and 150 psi systems & obtain the highest venting performance. FV180A, the Goldtop Universal Air Vent is used for residential or commercial heating and cooling systems.
Read more
Manuals (1)
Specs
System Type:
Hydronic (Water)
Size:
1/4"
Material:
Brass
Max Pressure:
150 psi
Thread Type:
Male
Max Temp (F):
240°F
Body Pattern:
Straight
Diameter (Inches):
1-27/32"
Length:
3-1/4"
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

6 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.