Pros, Join Our TradeMaster Program!
Description
High Capacity Thermostatic Radiator Valves with T104 Actuators provide control of temperature by modulating the flow of hot water or steam through free-standing radiators, convectors and other heating units with high capacity requirements.

Features
  • Designed with the higher capacity normally required by North American heating systems.
  • Valve seat disc, which is made of resilient material (EPDM), ensures tight shutoff on steam or hot water systems.
  • Nickel-plated bronze casted body with working parts in cartridge insert for ease of service.
  • All working parts are replaceable using service tool (MT110C1011) while valve remains in service, in-line, under pressure.
  • Valves normally open without control mounted.
  • Valves may be used with T104 Thermostatic Actuators.
  • Meet ASHRAE Standard 102-1989.
Product Specifications
  • Application: Precise and automatic control of room temperature in two-pipe systems by modulating the flow of hot water or steam through high capacity heating units.
  • Temperature Range (F): 248 F Maximum
  • Temperature Range (C): 120 C Maximum
  • Used With: T104
  • Connection Type: Threaded
  • Body Pattern Straight
  • Pressure Ratings (psi): Hot Water--150 psi maximum; Steam--15 psi maximum
  • Pressure Ratings (kPa): Hot Water--1034 kPa maximum; Steam--103 kPa
  • Pipe Size (inch): 1 in.
  • Pipe Size (DN): DN25
  • Maximum Differential Pressure Ratings (Close-off) (psi): 17 psi maximum
  • Capacity: high
  • Capacity (Cv): 7 Cv
  • Capacity (Btu/hr-steam): 193,000 Btu/hr
  • Materials (Body): Nickel Plated Bronze
  • Cartridge Change Tool: Yes - Use MT110C1011
Read more
Manuals (1)
Specs
Application:
Hot Water
2 Pipe Steam
Size:
1"
Body Pattern:
Straight
Max Pressure (PSI):
15 psi (Steam)
150 PSI (Hot Water)
Material:
Bronze
Capacity:
High
Connection Type:
FNPT x MNPT Union
Flow Capacity (Cv):
7
BTU:
193000 Btu/hr (steam)
Capacity (BTU):
193000
Differential:
17 psi
Position:
Normally Open
Temperature Range (F):
248°F Max
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

4 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.