Apply to be a TradeMaster!
PT 1000 Wall Mount Temperature Sensor
Hover image to zoom

PT 1000 Wall Mount Temperature Sensor

Brand:
Honeywell
SKU:
C7130B1009
Rating:
(1)
Q&A:
(0)
PT 1000 Wall Mount Temperature Sensor
Hover image to zoom
$67.38 each
In Stock
In Stock
Get 30 Tue, Apr 4
More Available
Fast Track Logo
Order by 4PM, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Temperature Range (F) icon
-40°F to 100°F
Max Temp (F) icon
150°F Max Temp

Description

The T775 temperature sensors are 1097 Ohm sensors for use with the T775 Series 2000 electronic standalone controller in commercial heating and cooling applications.

Features
  • Use the T775-SENS-OAT to measure outside air temperature. Some typical applications for the 50021579-001 and T775-SENSWT/WR sensors include:
  • Monitoring return air temperatures
  • Monitoring discharge air temperatures
  • Monitoring mixed air temperatures All sensors:
  • Fast response time and highly accurate
  • 1/2 in. (6.35 mm) stainless steel probe with a thermally conductive epoxy
  • 1,097 Ohms PTC at 77×F (25C)
  • The 50021579-001 is a standard temperature sensor for indoor applications
  • The T775-SENS-WR is a water resistant sensor with 5 ft leads
  • The T775-SENS-WT is a water tight sensor with 6 ft leads
  • The T775-SENS-OAT is for sensing outdoor air temperature and is housed in a weatherproof case for outdoor use (knockouts allow for 1/2 in. conduit connection)
  • Two year warranty
  • Intended for monitoring or controlling temperature in conjunction with an electronic control

Specs

Sensor Type:

PT1000, 1097 ohms @ 77 F PTC

Temperature Range (F):

-40°F to 100°F

Max Temp (F):

150°F

Contact

+
Help Face

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9am7:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy