Pros, Join Our TradeMaster Program!
Description
Overview:

The Wireless Indoor Sensor(s) is used to change the sensing location of the thermostat. Sense temperature and humidity remotely, average temperature, and humidify and dehumidify in separate locations.

Specifications:
  • Application: Wireless Indoor Air Sensor
  • Dimensions (in.): 2 7/8 in. high x 1 7/8 in. wide x 15/16 in. deep
  • Dimensions (mm): 73mm high x 48 mm wide x 24 mm deep
  • Includes: 2 AAA alkaline batteries and mounting hardware
  • Used With: Redesigned Prestige IAQ, Prestige IAQ 2.0, Prestige 2.0, All New RedLINK VisionPRO 8000
  • Mounting: Mounts on a vertical wall with supplied bracket and mounting hardware
  • Operating Humidity Range (% RH): 5 to 90% RH, non-condensing
  • Operating Temperature Range (F): 35 F to 114 F for optimal battery life,0 F to 120 F
  • Operating Temperature Range (C): -17.8 C to 48.9 C,1.7 C to 45.6 C for optimal battery life
  • Color: Arctic White
  • Power Method: Battery

Features:
  • Used to sense temperature if the thermostat is installed in a poor temperature sensing location.
  • Small remote temperature sensor to match any room decor.
  • Easy to install and use.
  • Factory calibrated; no field calibration required.
Read more
Manuals (1)
Specs
Application:
Wireless Indoor Air Sensor
Power Method:
Battery
Mount:
Mounts on a vertical wall with supplied bracket and mounting hardware
Max Temp (F):
120°F
Temperature Range (F):
0°F - 120°F
Min Temp (F):
0°F
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

7 Videos

    30 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.