Pros, Join Our TradeMaster Program!
Description
Overview
RedLINK wireless indoor sensor for temperature, humidity, and motion

Features
  • Application: Wireless Indoor temperature, humidity and motion Sensor
  • Dimensions (in.): 2-7/8 x 1-7/8 x 15/16
  • Includes: (2) C7189R2002 indoor sensors, (4) AAA alkaline batteries, and mounting hardware
  • Used With: THX3210WF T10 Pro Smart thermostat with RedLINK
  • Mounting: Wall
  • Operating Humidity Range (% RH): 5 to 95% RH, non-condensing
  • Operating Temperature Range (F) 0 to 120 °F
  • Shipping and Storage Temperature Range (F): -20 to 120 °F
  • Color: White
  • Radio Frequency: 900 Mhz frequency range
Read more
Manuals (1)
Specs
Product Type:
Sensor
Used With:
THX3210WF
Humidity Range:
5% to 95% Relative Humidity (Non-Condensing)
Temperature Range (F):
0°F to 120°F
Color:
White
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

This item is compatible with the following Honeywell model numbers.

Click on any model number to view complete parts list

warning icon  There are no compatible model numbers that match your entry.

Load More

Please note: Many replacement parts have subtle differences between them and can be easily confused. Attempting to install the incorrect part voids the return coverage. If you are not completely sure your order is correct please give us a call at 1-888-757-4774.

Need help finding a replacement part?

Fill out the part request form and someone will get back to you shortly.

Part request form

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.