





Free Shipping On orders over $99
Need replacement parts for this unit?
- Description: Remote indoor sensor for remote sensing applications.
- Application: Remote Indoor Temperature Sensor for VisionPRO and VisionPRO IAQ Thermostats
- Color: Premier White
- Dimensions (in.): 1 1/2 in. wide x 2 1/4 in. high x 3/4 in. deep
- Dimensions (mm): 38 mm wide x 57 mm high x 19 mm deep
- Mounting: Mounts directly on the wall using mounting screws and anchors provided
- Setting Temperature Range (F): See VisionPRO Thermostats
- Setting Temperature Range (C): See VisionPRO Thermostats
- Operating Humidity Range (% RH): 5 to 95% RH, non-condensing
- Temperature Range, Ambient (F): 45ª F to 88ª F
- Temperature Range, Ambient (C): 7ª C to 32ª C
- Used With: VisionPRO and VisionPRO IAQ Series Thermostats
- Used With: VisionPRO Series Thermostats
- Tradeline Value: Tradeline
- Sensor needs to be placed within 250 feet of the thermostat

8am–7:45pm ET
Friday
9am–7:45pm ET
or check out our Support Center
21 Product Reviews
Product Q&A
Add-on Item
This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.
Why don't we show the price of this item?
We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.
To see the price, simply add the item to your cart or sign in.