COVID-19 Landing Page
Description
Introducing the Lyric™ Wi-Fi Security Cameras from Honeywell, a global leader in professional security. Versatile and easy to install indoors, the cameras notifies you on your smartphone or tablet if it detects unusual movement or sounds. You can set up one or many cameras to watch over your home, working together within the Lyric app. So you can take comfort knowing you can monitor your home, pets and family yourself - anytime, anywhere

Features
  • Industry leading security through AES 256-bit end-to-end data encryption
  • 1080p full HD resolution with H.264 video compression
  • Night vision/low-light control for visibility for 24hr monitoring
  • 145 degrees Field of view
  • Free 24hr cloud storage
  • Up to four multi-area selectable motion detection zones with different levels of sensitivity
  • Audio analytics to recognize baby cry/CO-smoke alarms
  • Control the camera through the free Honeywell Lyric app
  • Free encrypted 8GB MicroSD card provided. Upgradeable to 64GB
  • Email & in-app push notifications
  • Two-way audio push to talk
  • Digital zoom: 6x
  • App support for iOS & Android devices
  • Automatic home/away privacy mode through Lyric's geofencing technology

Homeowners list intrusion detection as the number one problem they’d like addressed with a connected solution. The Honeywell Lyric C2 Wi-Fi Security Camera is the answer. It’s a simple - and profitable - way to set your business apart by offering a home security solution

Designed for indoor use, the Lyric C2 covers a wide spectrum of security needs to deliver peace of mind. It features an ultra-wide angle, 1080p high-definition view, and four detection zones that can be set for extra sensitivity or to ignore background motion like a ceiling fan.

Intelligent sound detection with advanced audio analytics that identify smoke and carbon monoxide alarms - even a baby crying. For instant monitoring, real-time mobile alerts can be sent to the homeowner as well as family, friends or neighbors.

Video capture is triggered by motion or sound. Video clips are stored on an included SD card. Plus, secure cloud storage of the past 24 hours is free.
Read more
Manuals (2)
Specs
Application:
Security
Product Type:
Security Camera
Options:
Wireless
Mount:
Table
Ceiling
Wall
Wireless:
Yes
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Friday
8am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.