Pros, Join Our TradeMaster Program!
Description
All of these sensors have a solid-state output with an adjustable or fixed trip point (setpoint). These current switches should be used in applications in which a "Go/No Go" current switch is required. The current switches can be used to monitor devices with a maximum continuous operating current of up to 250 Amps. These current switches do not need to be externally powered, since the power for the switch is induced from the conductor being monitored. The split core switches are ideal for retrofit or existing installations, since it is not necessary to power down the unit and disconnect any wires during the installation process. Solid core switches are extremely easy to install, they are an excellent choice for new installations.

Features:
  • Solid or split core switches with fixed or adjustable trip points
  • Very low operating trip points
  • LED status indication
  • Integral DIN rail mounting flange
  • Accepts up to a 350 MCM (17.3 mm) cable
  • Operates up to 250 continuous amps
  • RoHS and WEEE Compliant
  • Limited 5 year warranty
  • Used for monitoring fans, pumps, motors, compressors, or other electrical equipment
  • Supply Voltage: Induced from monitored conductor
  • Max. Current Continuous: 200 Amps
  • Max.Current for 6 seconds: 400 Amps
  • Max.Current for 1 second: 800 Amps
  • Normal Position: N.O.
  • Output Switch Rating: 0.30 Amps @ 200 Vac/Vdc
  • LEDs: Red - Above the trip point
  • Aperture Size: 3/4 in. (19 mm). Accepts up to 350 MCM (17.3 mm) cables
  • Read more
    Manuals (2)
    Specs
    Product Type:
    Switch
    Core Type:
    Split
    Humidity Range:
    0 to 95% RH (Non Condensing)
    Temperature Range (F):
    5°F to 104°F
    Frequency:
    40 Hz to 1 kHz
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Closed Now: Phone Hours
    Monday – Thursday
    8am–7:45pm ET
    Friday
    9am–7:45pm ET

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.