Pros, Join Our TradeMaster Program!
Description
Note: Image displayed may not represent actual product.

The Current Switches are designed for use in any AC current monitoring application in which you are looking to monitor a particular piece of equipment for equipment failure, preventative maintenance, status, and electrical load status.

The current switches should be installed on the line side of the power to the electrical equipment.

The current switches are available in both solid and splitcore versions which also includes a 35 mm Din Rail mounting foot for easy installation in panel mount applications.

The solid-core versions are a great choice for new installations or OEM applications in which cost sensitivity, lower trip points and environmental issues may be ofconcern.

The split-core version of the current switches work great in retrofit applications and for use in service vehicles since one part will work in most applications and can be installed without disconnecting any wires.

The switches can be used to determine the run time of your equipment as well as basic load trending applications where you want to know how long your piece of equipment runs when logging the contact closures on your building management system or PLC.

Read more
Specs
Product Type:
Switch
Core Type:
Solid
Humidity Range:
0 to 95% RH (Non Condensing)
Temperature Range (F):
5°F to 104°F
Sensor Range:
0-250 Amp
Position:
Normally Closed
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.