Pros, Join Our TradeMaster Program!
Description
Depending on the model, current is converted into a linear and proportional output signal of 0-5 Vdc, 0-10 Vdc or 4-20 mA and monitored by a building management controller. These Fast acting current sensors are reliable and extremely easy to install.

Product Features
  • Fast response time
  • Integral DIN rail mounting flange
  • Easy wiring, polarity sensitive output
  • Accepts up to a 350 MCM (17.3 mm) cable
  • Operates up to 250 continuous amps
  • True RMS versions are available
  • RoHS and WEEE Complaint
  • Limited 5 Year Warranty


Product Specifications
  • 12-30 Vdc Supply Power,
  • 5-104 Degree Operating Temperature Range,
  • ± 0.5 % Accuracy,
  • 36 mA Max Supply Current,
  • 4-20 mA Average True RMS Output Switch Rating,
  • 2200 Vac Isolation Voltage,
  • Current Ratings: 0-200 Amps, 0-250 Amps, 0-100 Amps,
  • 1 3/8" DIN Rail Size
Read more
Specs
Product Type:
Sensor
Core Type:
Solid
Humidity Range:
0 to 95% RH (Non Condensing)
Temperature Range (F):
5°F to 104°F
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.