Pros, Join Our TradeMaster Program!
Description
Overview:
These electromagnetically-operated Definite Purpose Contactors provide switching for starting induction motors.

Features:
  • Silver cadmium oxide contacts provide long life under demanding duty cycles.
  • Low profile design allows for more wiring room.
  • Multiple mounting holes and slots for convenient, interchangeable mounting with most competitive devices.
  • Electrical Connections (main): #10 combination head screws
  • Contact Connections (coil): double 1/4 in. quick-connects
  • Dimensions (in.): 3.25" high x 3.63" wide x 3.8" deep
Read more
Manuals (1)
Specs
Application:
Economy Definite Purpose Contactor
Poles:
2
Amperage:
30
Voltage:
24v
Temperature Range (F):
-4°F to 149°F
Coil Ratings:
24v
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

4 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.