Pros, Join Our TradeMaster Program!
Description
Note: 6" duct collar has been discontinued and is no longer included with the dehumidifier

Honeywell Whole-House Dehumidifiers are designed to help maintain proper humidity levels in the home. Lower humidity levels feel more comfortable, and helps safeguard against problems from excess moisture in the home such as mold, mildew, warped wood, peeling of paint, or musty odors. Honeywell Whole Home Dehumidification Systems are Energy Star rated providing efficient and economical operation.

Dehumidification
The Honeywell DR90A3000 dehumidifier utilizes refrigeration and internal air circulation to cool the incoming air stream below its dew point. Water condenses and drains off the coil, sending drier air back into the house.
  • Can remove up to 90 pints/day of moisture.
  • Energy Star rated
  • Multitude of external controller options
  • Side ducted exhaust
  • Reduced noise during operation
  • MERV 11 air filtration
Ventilation
The Honeywell DR90A3000 has a separate control for ventilation, so the powerful onboard blower can be used to efficiently bring fresh air into the house even when dehumidification is not needed. The DR90A3000 has a 6” supply side damper that can be used to duct in air from the outside, or closed if not needed.

Simplified Wiring
The Honeywell DR90A3000 dehumidifiers can be controlled by a variety of 24-volt remote wired and wireless controls.

The DR90A3000 allows the use of a 24V normally closed float switch or water sensor to simplify installation in a drain pan. This will allow the external float switch to kill power to the compressor in the event of water blockage.
Read more
Specs
Product Type:
Dehumidifier
Application:
Air Quality
Amperage:
5.3
Voltage:
120v
Hertz:
60
Color:
Gray
Height (Inches):
19.375"
Width (Inches):
14-3/8"
Length (Inches):
32-3/16"
Coverage (Sq Ft.):
2800
Capacity at AHAM (Pints):
90
Plenum Opening:
10"
Operating Temp Range:
34°F to 135°F
Features:
Energy Star Rated
MERV:
11
Refrigerant Type:
R-410A
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    12 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.