Pros, Join Our TradeMaster Program!
Description
The EARD is a round damper with a 24 Vac powered-open/spring-closed motor. It is used for fresh air intake for ventilation or for combustion makeup air.
  • Adjustable damper position range stops.
  • Single-blade damper.
  • Shipped as power open/spring return closed damper.
  • Galvanized steel.
  • Quiet operation.
  • Can be field-converted to power closed/spring return open damper.
  • Blade closes off tightly against gasket for minimal leakage.
  • Male (crimped) and female (uncrimped) ends to connect to any rigid or flexible round duct.
Read more
Specs
Size:
8"
Material:
Galvanized Steel
Application:
Air Quality
Voltage:
24v
Motor:
Power Open
Reversible
Spring Open
Motor Mount:
Top
Side
Motor Timing:
10 seconds Spring Return
30 Seconds Power Closed
Shape:
Round
Wires to Motor:
2
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

2 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.