Pros, Join Our TradeMaster Program!
Description
The Honeywell ERM is like a new cordless tool in your toolbox. Pull it out whenever it's too costly or time-consuming to run wires from a condensing unit or boiler to control devices. There are fewer holes to drill and wires to run. Just faster, easier installation that gives you more profit per job. Make the Honeywell ERM your go-to choice for fast, easy equipment installation.

Features:
  • Wireless RedLink™ communication between condensing unit/compressor or boiler and thermostat.
  • Eliminates the need to run additional wires to your equipment, for example, during a heat pump upgrade.
  • Suitable for outdoor use.
  • Temperature sensor terminals for outdoor temp sensors or indoor freeze protection.
  • LEDs for easy installation checkout.
  • May reduce damage to homes since wiring/drilling is eliminated.
Read more
Manuals (1)
Specs
Application:
Multi-Stage (Heat/Cool)
Heat Pump
Stages:
2 Heat/2 Cool
Product Type:
Control Module
Height:
6-39/64"
Width:
6-78"
Depth:
1-31/64"
Wireless:
Yes
Features:
RedLINK Enabled
Terminal Designations:
J R C Y Y2 O/B D L S1 S1
Operating Humidity:
0 to 99% RH
Voltage:
24v
Hertz:
50 to 60
Temperature Range (F):
30°F to 130°F (Heating)
-40°F to 155°F (Cooling)
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

2 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.