Pros, Join Our TradeMaster Program!
Description
Pressure regulating valve for automatic control of boiler feed water and other pressure reducing applications.

Application:
  • Pressure reducing valve 12 psi preset and backflow preventer VF06-100-SUSUT and BP900 assembly)
Features:
  • Fast fill feature
  • Built-in check valve
  • Good for 12 story building
  • Adjustable 4-60 psi
  • Stainless steel filter
  • Pressure balanced piston design
  • Union connection sweat and threaded
  • Complete bronze/brass construction
Read more
Specs
Size:
1/2"
Min Pressure (PSI):
4
Max Pressure (PSI):
60
Connection Type:
Sweat x NPT
Sweat x Sweat
NPT x Sweat
NPT x NPT
Pressure Range:
4 to 60 psi
Material:
Brass
Inlet Type:
NPT
Sweat
Outlet Type:
NPT
Sweat
Max Temp (F):
212°F
Application:
Heating
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

10 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.