Trade Professional? Apply to become a TradeMaster!
Description
The Maxivent features a low profile, fit anywhere solid brass body and cover, and a high temperature polypropylene float. For use in residential or commercial heating and cooling systems.
Read more
Specs
Application:
Heating
Cooling
Material:
Brass
Size:
1/4"
Thread Type:
Male
Connection Type:
Threaded
Body Pattern:
Angle
Max Operating Temp:
240°F
Max. Working Pressure:
150 psi
Thread Size:
1/4"
Height:
2"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

3 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.