Pros, Join Our TradeMaster Program!
Description
Our multi-conductor cables are manufactured in a wide variety of gauge sizes, shielding configurations and jacketing materials including plenum, riser and general purpose. Applications for these cables include control cables (Lutron Systems & Crestron Systems), alarms, intercoms, speakers and other low voltage circuits that are power limited.

  • Cable Length: 500 ft
  • Connector on First End: Bare Wire
  • Connector on Second End: Bare Wire
  • Shielding: Yes
  • Device Supported: Burglar Alarm, Intercom, Phone, Speaker
Read more
Specs
Length (Feet):
500'
Color:
Grey Jacket
Conductors:
2
Outside Diameter:
0.154
Application:
HVAC
AWG:
18
Features:
PVC Coated
Type:
Stranded
Overall Shielded
Package Type:
Reels
Approvals:
CL2
OAS
CM
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.