Pros, Join Our TradeMaster Program!
Description
Fan-powered flow-through humidifiers work best with variable speed, multistage furnaces, which reduce airflow during extended runtimes when only the first stage of heat is operational. Theses humidifiers have an internal fan which acts as a booster to the furnace blower during reduced airflow cycles.

Features:
  • Powered flow-through humidifier.
  • Easy installation and best choice for variable speed and multi-stage systems in homes up to 4,500 square feet.
  • Easy mounting on the warm air supply duct of any forced-air furnace.
  • Flow-through design helps keep unit clean and decreases the frequency of maintenance.
  • Includes relative humidity (RH) convertible humidity control, drain connection, saddle valve, water supply, tubing, pad 24V transformer, wiring & installation kit.
  • Electrical Rating 120 Vac, 0.7A
  • Dimensions HxWxD (in.) 14 x 15.25 x 10.25
  • Plenum Duct Opening WxH (in.) 13.5 x 14.062
  • By-Pass Duct Opening (in.) N/A
  • Replacement Pad (US): HC26P1002
Read more
Manuals (1)
Specs
Product Type:
Humidifier
Capacity:
18 Gallons/day
Capacity (Gallons/day):
18
Application:
Air Quality
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.