Trade Professional? Apply to become a TradeMaster!
Description
NOTE: See "Product Brochure" document in Manuals tab above for CFM Sizing Chart

Every home can benefit from proper ventilation. Honeywell's new digital bath fan control can operate a bath fan to meet ASHRAE 62.2 ventilation standards, allowing increased ventilation control that is smart, affordable and efficient.

Features
  • Easy to install: Installs in place of a normal switch
  • Simple Programming: Manually turn fan on / off or program to run at certain times of day for increased energy efficiency and convenience
  • Timer Option: Can run in timer mode up to 60 minutes in 5-minute increments
  • Meets ASHRAE 62.2 Ventilation Standard: Required or recommended in most states and provinces for new construction or whenever a permit is required
  • Convenient Display: Easy-to-see backlit display shows current time to keep you on schedule when getting ready

Read more
Manuals (2)
Specs
Application:
Bathroom
Current (amps):
0.1
Color:
Biscuit
Features:
Backlit Digital Display
Programmable
Timer Option
Operating Temp Range:
5 to 122°F
Standards Met:
ASHRAE 62.2
Warranty:
5-Year Limited Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

7 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.