Apply to be a TradeMaster!
RedLINK Wireless Room Sensor for THX3210WF T10 Pro Thermostat Only (2-Pack)
Hover image to zoom

RedLINK Wireless Room Sensor for THX3210WF T10 Pro Thermostat Only (2-Pack)

SKU:
C7189R2002-2
Rating:
(0)
Q&A:
(0)
RedLINK Wireless Room Sensor for THX3210WF T10 Pro Thermostat Only (2-Pack)
Hover image to zoom
$91.96 each
In Stock
In Stock
Get 55 Fri, Mar 24
More Available
Fast Track Logo
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Used With icon
THX3210WF
Temperature Range (F) icon
0°F to 120°F
Color icon
White

Description

Overview
RedLINK wireless indoor sensor for temperature, humidity, and motion

Features
  • Application: Wireless Indoor temperature, humidity and motion Sensor
  • Dimensions (in.): 2-7/8 x 1-7/8 x 15/16
  • Includes: (2) C7189R2002 indoor sensors, (4) AAA alkaline batteries, and mounting hardware
  • Used With: THX3210WF T10 Pro Smart thermostat with RedLINK
  • Mounting: Wall
  • Operating Humidity Range (% RH): 5 to 95% RH, non-condensing
  • Operating Temperature Range (F) 0 to 120 °F
  • Shipping and Storage Temperature Range (F): -20 to 120 °F
  • Color: White
  • Radio Frequency: 900 Mhz frequency range

Specs

Product Type:

Sensor

Used With:

THX3210WF

Humidity Range:

5% to 95% Relative Humidity (Non-Condensing)

Temperature Range (F):

0°F to 120°F

Color:

White

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy