Apply to be a TradeMaster!
RedLINK Wireless Entry/Exit Remote
Hover image to zoom
RedLINK Wireless Entry/Exit Remote
Hover image to zoom
$49.48 each
In Stock
In Stock
Get 10 Wed, Apr 5
More Available
Fast Track Logo
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Power Method icon
Battery
Color icon
White

Description

Features:
  • Works with Prestige IAQ 2.0 and Prestige 2.0 Thermostats only
  • Easily setback and recover thermostat control from anywhere in the home or building
  • Ideal for managing your comfort and energy consumption especially with inconsistent schedules
  • Interchangeable commercial / residential cover plates included
  • One (1) Entry/Exit Remote can control up to sixteen (16) Prestige 2.0 thermostats
  • Each Prestige 2.0 thermostat can be linked to up to three (3) Entry/Exit Remotes

Specs

Type:

Remote

Power Method:

Battery

Operating Temp Range:

35° F to 114° F

Sensor Element:

Thermistor

Operating Humidity:

5 to 90% RH, non-condensing

Color:

White

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy