Pros, Join Our TradeMaster Program!
Description
The average water leak causes $7000 in damage (source American Insurance Association) . Be notified of a water leak while it’s measured in drops. The Lyric™ Water Leak and Freeze Detector detects water with sensors on base of unit or has expanded coverage with included 4 ft. water sensing cable. Entire cable detects water.

Features
  • Conveniently place near sinks, washers, water heaters, sump pumps - anywhere leaks could happen. Battery life lasts up to 3 years without incident.
  • Notification messages can alert you or your family/ friends, wherever you are, while audible (100 dB alarm) alerts sound when you are at home.
  • Use to detect temperatures that can freeze pipes, and humidity that could damage valuables. Runs on WiFi - No Extra Hub or hardware purchase required.
  • Daisy chain extra cable sensors and cover up to 500 feet of space with one leak detector.
  • Reusable even after detecting an incident. After an alarm, simply wipe dry the detector and cable sensors and place them back into service.
Read more
Specs
Product Type:
Leak Detector
Application:
Alarm
Length (Feet):
4'
Battery Type:
Alkaline (3 AA Included)
Battery Life:
3 Years
Type:
Wireless
Temperature Range (F):
32°F - 140°F
Humidity Range:
0 to 100% RH
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

2 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.