Apply to be a TradeMaster!
T410 White, Electric Heat Celsius Thermostat, SPST w/ Bimetal Snap Acting Switch, T410A1021
Magnifying glass
Hover image to zoom

T410 White, Electric Heat Celsius Thermostat, SPST w/ Bimetal Snap Acting Switch, T410A1021

SKU:
T410A1021
Rating:
(1)
Q&A:
(0)
T410 White, Electric Heat Celsius Thermostat, SPST w/ Bimetal Snap Acting Switch, T410A1021
Magnifying glass
Hover image to zoom
$23.74 each
In Stock
In Stock
Get 4 Tue, Apr 22
Fast Track Logo
Order by 6PM, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
240v, 277v, 208V, 120v, Line voltage
Product Highlight: Stages
1 Heat
Product Highlight: Mount
Vertical
Product Highlight: Power Method
Hardwired
Product Highlight: Amperage
19, 22 Amps

Description

The economical Electric Heat Thermostat provides reliable line voltage control of resistive-rated electric heating equipment. A snap-action twist makes the circuit temperature rise or fall. The easy-to-install baseboard thermostat comes with 6-inch color-coded leads.

Product Feature
  • Thermostat Type: Mechanical, Non programmable
  • Smart Home Integration: No
  • Power Supply: Hardwired
  • Energy Star Certified: No
  • Stages: 1 Heat
  • Program Modes: Manual / Not Programmed
  • Application: Electric Baseboards, Convectors and Fan-forced Heaters (Resistive Rated Loads)
  • Touchscreen: No
  • Product Height: 4.5 in
  • Product Width: 2.25 in
  • RedLINK: No
  • WiFi: No
  • Approvals and Standards: UL Listed; File No. E4436, Guide No. XAPX, CSA Listed: File No. LR1322
  • Product Length: 2.75 in
  • Color: Premier White
  • Temperature Accuracy: 2°C
  • Private Label Program Eligible: No
  • Warranty: 1 Year

Specs

Frequency:

60 Hz

60 Hz

Application:

Heat Only

Electric Heat (Line Voltage)

Stages:

1 Heat

Programmability:

Non-Programmable

User Interface:

Mechanical

Mount:

Vertical

Power Method:

Hardwired

Voltage:

240v

277v

208V

120v

Line voltage

Temperature Range:

5°C to 25°C

Amperage:

19

22

Switch:

SPST

Wiring:

6" Copper Leadwires

Color:

Premier White

Height (Inches):

4.5"

Width:

2-3/4"

Depth (Inches):

2-1/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Application
Programmability
User Interface
Mount
Voltage
Heat Only
Electric Heat (Line Voltage)
Non-Programmable
Mechanical
Vertical
240v
277v
208V
120v
Line voltage
Electric Heat (Line Voltage)
Non-Programmable
Mechanical
Vertical
120v
277v
240v

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy