Application: | Electric Heat (Line Voltage) Heat Only |
---|---|
Stages: | 1 Heat |
Programmability: | Non-Programmable |
User Interface: | Mechanical |
Power Method: | Hardwired |
Mount: | Vertical |
Voltage: | 240v 208V 120v 277v Line voltage |
Temperature Range (F): | 50°F - 80°F |
Differential: | 2°F |
Amperage: | 19 22 |
Switch: | DPST |
Wiring: | 6" Copper Leadwires |
Frequency: | 60 Hz |
Color: | Premier White |
Height (Inches): | 4.5" |
Width: | 2-7/8" |
Depth (Inches): | 2-5/8" |