Pros, Join Our TradeMaster Program!
Description
Note: Images do not depict exact item.

Specifications
  • Description Medium Universal Thermostat Guard with Beige painted steel cover, opaque ring base and wallplate Fits T822, T834, T8034, T841, T874 with Q674, and others
  • Size: medium
  • Color: Painted metal
  • Ring Base Color: opaque polystyrene
  • Wallplate Color: Opaque Polystyrene
  • Outside Height (in.): 6 3/8 in.
  • Outside Height (mm): 162 mm
  • Outside Width (in.): 7 3/8 in.
  • Outside Width (mm): 187 mm
  • Outside Depth (in.): 2 7/8 in.
  • Outside Depth (mm): 73 mm
  • Inside Height (in.): 5 1/16 in.
  • Inside Height (mm): 129 mm
  • Inside Width (in.): 6 1/16 in.
  • Inside Width (mm): 154 mm
  • Used With: T874/Q674, Others of similar size

Features
  • Unique double-wall construction provides extra measure of tamper-resistance.
  • Used in both new and existing applications.
  • Constructed of opaque polystyrene, clear acrylic, or beige painted steel.
  • Includes opaque polystyrene wallplate, ring base, guard cover, tumbler lock, two keys and optional Honeywell logo insert.
  • Tamper-resistant lock; key cannot be removed unless in locked position.
  • All models mount vertically or horizontally on wall or exposed junction box.
  • Vents in guard base allow airflow for optimum thermostat performance.
Hide Description
Specs
Width:

7-3/8"

Height:

6-1/2"

Color:

Beige Painted Steel

Application:

Heating

Cooling

Features:

For TH3000/TH4000/TH5000/TH6000/TH8001

Depth (Inches):

2-7/8"

×
3 Videos

    20 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.