Pros, Join Our TradeMaster Program!
Description
Specifications
  • Description: Large Universal Thermostat Guard with Beige painted steel cover, opaque ring base and wallplate Fits T8082, T8085, T8600, and most electronic thermostats
  • Size : large
  • Color: Painted metal
  • Ring Base Color: opaque polystyrene
  • Wallplate Color: Opaque Polystyrene
  • Outside Height (in.): 7 1/8 in.
  • Outside Height (mm): 180 mm
  • Outside Width (in.): 9 5/8 in.
  • Outside Width (mm): 244 mm
  • Outside Depth (in.): 3 1/4 in.
  • Outside Depth (mm): 83 mm
  • Inside Height (in.): 5 7/8 in.
  • Inside Height (mm): 149 mm
  • Inside Width (in.): 8 3/8 in.
  • Inside Width (mm): 213 mm
  • Used With : T8600, T8090, Others of similar size

Features
  • Unique double-wall construction provides extra measure of tamper-resistance.
  • Used in both new and existing applications.
  • Constructed of opaque polystyrene, clear acrylic, or beige painted steel.
  • Includes opaque polystyrene wallplate, ring base, guard cover, tumbler lock, two keys and optional Honeywell logo insert.
  • Tamper-resistant lock; key cannot be removed unless in locked position.
  • All models mount vertically or horizontally on wall or exposed junction box.
  • Vents in guard base allow airflow for optimum thermostat performance.
  • TG512A1058 Cover has a hole for access to up and down keys on thermostat.
Hide Description
Specs
Width:

9-5/8"

Height (Inches):

7.25"

Color:

Beige Painted Steel

Application:

Heating

Cooling

Features:

For TH5000/TH6000/TH8000

Depth (Inches):

3-1/4"

×
3 Videos

    22 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.