Pros, Join Our TradeMaster Program!
Description
Model TH1010D2000: 1H or 1C conventional
  • Terminal Designations: R, RC, C, W, O/B, Y, and G
  • Power Consumption: Backlight On: 1.0VA
  • Cool Indication: Displays “Cool On” when the thermostat turns the cooling on.
  • Heat Indication: Displays “Heat On” when the thermostat turns the heating on.
  • Mounting Means: Thermostat packaged with a UWP mounting system that mounts directly on the wall in the living space using mounting screws and anchors provided. Use the cover plate (also included with thermostat) and its mounting bracket to mount the thermostat onto a vertical 2 x 4" junction box.
  • Power Method: Battery or hardwired
  • Changeover: TH1110D2009: auto or manual.
    TH1010D2000: heat only or cool only.
  • Display Size: 2.37 sq. in.
  • Warranty: 5 years.
  • Operating Ambient Temperature: 32 °F to 102 °F (0 °C to 38.9 °C)
  • Shipping Temperature: - 20 °F to 120 °F (-28.9 °C to 48.9 °C)
  • Operating Relative Humidity: 5% to 90% (non-condensing)
  • Temperature Set-point Ranges: Heating (high limit adjustable): 32 °F to 90 °F (0 °C to 32 °C)
    Cooling (high limit adjustable): 50 °F to 99 °F (10 °C to 37 °C)
Hide Description
Specs
Application:

Single-Stage (Heat/Cool)

Changeover:

Auto

Manual

Display:

Digital

Stages:

1 Heat or 1 Cool Only

Mount:

Square

User Interface:

Push Button

Options:

Large Display

Auto Changeover

Programmability:

Non-Programmable

Power Method:

Hardwired

Battery

Operating Temp Range:

37°F to 102°F

Color:

White

Wireless:

No

Voltage:

24v

×
1 Video

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.