Apply to be a TradeMaster!
PRO 1000 Horizontal Non-Programmable Thermostats (1 Heat/1 Cool), TH1110DH1003
Magnifying glass
Hover image to zoom

PRO 1000 Horizontal Non-Programmable Thermostats (1 Heat/1 Cool), TH1110DH1003

SKU:
TH1110DH1003
Rating:
(10)
Q&A:
(0)
PRO 1000 Horizontal Non-Programmable Thermostats (1 Heat/1 Cool), TH1110DH1003
Magnifying glass
Hover image to zoom
$32.71 each
In Stock
In Stock
Get 514 Wed, Apr 30
Fast Track Logo
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
24V, 750mV
Product Highlight: Stages
1 Heat/1 Cool
Product Highlight: Mount
Horizontal
Product Highlight: Power Method
Dual Powered: Battery or Hardwire
Product Highlight: Temperature Range (F)
35°F - 90°F, 40°F - 90°F

Description

Overview:
The PRO non-programmable family of thermostats provides basic and simple operation with specific models for conventional and heat pump systems.

Features:
  • Non-programmable digital thermostat.
  • Easy-to-read backlit display - easy to read in various lighting conditions.
  • Precise comfort control [±1 F (± 0.5 C)] - maintains consistent comfort to the highest level of accuracy.
  • Basic operation - easy-to-use slide switches allow you to select the heat or cool mode, and operate the fan.

Specs

Stages:

1 Heat/1 Cool

Application:

Single-Stage (Heat/Cool)

Programmability:

Non-Programmable

Mount:

Horizontal

User Interface:

Push Button

Power Method:

Dual Powered: Battery or Hardwire

Accuracy:

+/- 1°F

Temperature Range (F):

35°F - 90°F

40°F - 90°F

Frequency:

50 Hz

60 Hz

Voltage:

24V

750mV

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Stages
Application
Programmability
Mount
User Interface
1 Heat/1 Cool
Single-Stage (Heat/Cool)
Non-Programmable
Horizontal
Push Button
1 Heat/1 Cool
Single-Stage (Heat/Cool)
Non-Programmable
Horizontal
Junction Box
Push Button
1 Heat/1 Cool
Single-Stage (Heat/Cool)
Non-Programmable
Vertical
Push Button
1 Heat/1 Cool
Single-Stage (Heat/Cool)
Non-Programmable
Horizontal
Push Button

You May Also Need

PRO 1000 Horizontal Non-Programmable Thermostats (2 Heat/1 Cool), TH1210DH1001
SKU: TH1210DH1001
Honeywell Home
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy