Apply to be a TradeMaster!
Main product image of PRO 2000 Horizontal Programmable Thermostat (1 Heat/1 Cool), TH2110DH1002
Magnifying glass
Hover image to zoom

PRO 2000 Horizontal Programmable Thermostat (1 Heat/1 Cool), TH2110DH1002

SKU:
TH2110DH1002
Rating:
(7)
Q&A:
(0)
PRO 2000 Horizontal Programmable Thermostat (1 Heat/1 Cool), TH2110DH1002
Magnifying glass
Hover image to zoom
$42.77 each
In Stock
In Stock
Get 400 Fri, May 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Programmability
5-2 Day, Programmable
Product Highlight: Voltage
24V, 750mV
Product Highlight: Stages
1 Heat/1 Cool
Product Highlight: Mount
Horizontal
Product Highlight: Power Method
Dual Powered: Battery or Hardwire
Product Highlight: Temperature Range (F)
40°F - 90°F, 35°F - 90°F

Description

Overview:
The PRO programmable family of thermostats provides basic and simple programming with specific models for conventional and heat pump systems.

Features:
  • Weekday/Weekend programming - 5-2 (Weekdays, Weekend) programming.
  • Backlit digital display - both current and set temperatures are easy to read in various lighting conditions.
  • Precise comfort control [+/-1 F (+/- 0.5 C)] - maintains consistent comfort to the highest level of accuracy.
  • Basic operation - easy-to-use slide switches allow you to select the heat or cool mode, and operate the fan.
  • Adaptive Intelligent Recovery - ensures programmed temperature is reached by programmed time.
  • Specs

    Application:

    Single-Stage (Heat/Cool)

    Stages:

    1 Heat/1 Cool

    Programmability:

    5-2 Day

    Programmable

    Mount:

    Horizontal

    Power Method:

    Dual Powered: Battery or Hardwire

    Accuracy:

    +/- 1°F

    Temperature Range (F):

    40°F - 90°F

    35°F - 90°F

    Electrical Rating:

    20 to 30 VAC

    750 mV

    Frequency:

    50 Hz

    60 Hz

    User Interface:

    Push Button

    Voltage:

    24V

    750mV

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm

    Response by Tue

    Compare Similar Products

    Brand
    Application
    Stages
    Programmability
    Mount
    Power Method
    CURRENT ITEM
    Product Image of PRO 2000 Horizontal Programmable Thermostat (1 Heat/1 Cool), TH2110DH1002
    PRO 2000 Horizontal Programmable Thermostat (1 Heat/1 Cool), TH2110DH1002
    SKU: TH2110DH1002
    (7)
    Single-Stage (Heat/Cool)
    1 Heat/1 Cool
    5-2 Day
    Programmable
    Horizontal
    Dual Powered: Battery or Hardwire
    Heat Pump
    Single-Stage (Heat/Cool)
    1 Heat/1 Cool
    5-2 Day
    Programmable
    7 Day
    Vertical
    Horizontal
    Hardwired
    Battery
    Single-Stage (Heat/Cool)
    1 Heat/1 Cool
    Programmable
    5-2 Day
    Horizontal
    Battery
    Single-Stage (Heat/Cool)
    1 Heat/1 Cool
    7 Day
    Horizontal
    Hardwired
    Battery

    You May Also Need

    PRO 1000 Non-Programmable, 1H/1C, Vertical Thermostat, TH1110DV1009
    SKU: TH1110DV1009
    Honeywell Home
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy