Stages: | 2 Heat/1 Cool (Heat Pump) |
---|---|
Application: | Multi-Stage (Heat/Cool) Heat Pump |
Programmability: | Non-Programmable |
User Interface: | Push Button |
Mount: | Horizontal |
Options: | Fan Control |
Power Method: | Hardwired Battery |
Changeover: | Manual |
Temperature Range (F): | 40°F - 99°F |
Wattage: | 0.4 to 30 |
Frequency: | 50 Hz 60 Hz |
Voltage: | 24v 750mV Low voltage |